Buy more than* S$200* and get FREE SHIPPING

  • G medium end mill, double bladed
  • G medium end mill, double bladed
  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 2.0

5.00 (1)
Item.#
06660096
Mfr.#
2MGE 2.0
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Overall Length L (mm)
50
Blade Length (mm)
7
Material
Cobalt high-speed steel HSSCo
Blade Length l (mm)
7
Blade Diameter D (phi mm)
2
Helix Angle
Standard
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Tolerance (mm)
0 - -0.020
Shank Diameter d (phi mm)
6
Outer Diameter (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooved to stainless steel φ 35 parts
5
From Japan
On 2014-05-07 12:36:55
Approximately 600 places can be machined for groove machining (tolerance +0.1 depth 3 mm length 10 mm) Balance does not go out too much We think that it is sufficient for cost Delivery time (next day) will be saved soon
This review is about item#06660175.