Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 4.5

5.00 (1)
Item.#
06660141
Mfr.#
2MGE 4.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Blade Length (mm)
15
Material
Cobalt high-speed steel HSSCo
Blade Diameter D (phi mm)
4.5
Shank Diameter (phi mm)
8
Helix Angle
Standard
Number of Blades
2
Overall Length (mm)
60
Tolerance (mm)
0 - -0.020
Outer Diameter (phi mm)
4.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grooved to stainless steel φ 35 parts
5
From Japan
On 2014-05-07 12:36:55
Approximately 600 places can be machined for groove machining (tolerance +0.1 depth 3 mm length 10 mm) Balance does not go out too much We think that it is sufficient for cost Delivery time (next day) will be saved soon
This review is about item#06660175.