Buy more than* S$200* and get FREE SHIPPING

  • G medium end mill, double bladed
  • G medium end mill, double bladed
  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 12.0

5.00 (1)
Item.#
06660272
Mfr.#
2MGE 12.0
Package Qty.
1PC
Ship pack of
1
43.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Tolerance (mm)
0 - -0.025
Shank Diameter d (phi mm)
12
Overall Length L (mm)
80
Blade Length (mm)
30
Material
HSSCo cobalt HSS (high speed steel)
Helix Angle
Standard
Number of Blades
2
Blade Length l (mm)
30
Blade Diameter D (phi mm)
12
Shank Diameter (phi mm)
12
Overall Length (mm)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:37:38
Bought for father Thank you very much.
This review is about item#06660324.