Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 13.0

5.00 (1)
Item.#
06660281
Mfr.#
2MGE 13.0
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Outer Diameter (phi mm)
13.0
Blade Diameter D (phi mm)
13
Blade Length (mm)
35
Material
Cobalt HSS (high speed steel) HSSCo
Helix Angle
Standard
Number of Blades
2
Tolerance (mm)
0 to -0.025
Shank Diameter (phi mm)
16
Overall Length (mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:37:38
Thank you for purchasing for my father.
This review is about item#06660324.