Buy more than* S$200* and get FREE SHIPPING

  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 16.0

5.00 (1)
Item.#
06660315
Mfr.#
2MGE 16.0
Package Qty.
1PC
Ship pack of
1
62.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Blade Diameter D (phi mm)
16
Blade Length (mm)
40
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
0 to -0.025
Helix Angle
Standard
Number of Blades
2
Shank Diameter (phi mm)
16
Overall Length (mm)
95
Outer Diameter (phi mm)
16.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:37:38
Bought for father Thank you very much.
This review is about item#06660324.