Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G medium end mill, double bladed

G medium end mill, double bladed 2MGE 18.0

5.00 (1)
Item.#
06660333
Mfr.#
2MGE 18.0
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Surface Processing
G (TiN) coating
Shank Diameter (phi mm)
20
Overall Length (mm)
105
Outer Diameter (phi mm)
18.0
Blade Diameter D (phi mm)
18
Helix Angle
Standard
Number of Blades
2
Blade Length (mm)
40
Material
Cobalt high-speed steel HSSCo
Tolerance (mm)
0 - -0.025
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-19 20:37:38
Thank you for purchasing for my father.
This review is about item#06660324.