Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4Flute End Mill
  • 4Flute End Mill
  • 4Flute End Mill

4Flute End Mill SL4GE 6.0

5.00 (1)
Item.#
06660771
Mfr.#
SL4GE 6.0
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020-0
Number of Blades
4
Shank Diameter d (phi mm)
8
Overall Length L (mm)
65
Surface Processing
G (TiN) coating
Shank Diameter Tolerance
h7
Blade Length l (mm)
25
Blade Diameter D (phi mm)
6
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling work of the golf club
5
From Japan
On 2015-09-03 14:50:17
The blade also lasts long.
This review is about item#06660805.