Buy more than* S$200* and get FREE SHIPPING

  • 4Flute End Mill

4Flute End Mill SL4GE 25.0

Item.#
06660963
Mfr.#
SL4GE 25.0
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+25-0
Surface Processing
G (TiN) coating
Outer Diameter (phi mm)
25.0
Blade Length (mm)
90
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
25
Overall Length (mm)
160