Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Head Cleaning Tape

TEPRA Head Cleaning Tape SR18C

3.00 (2)
Item.#
06661121
Mfr.#
SR18C
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
18
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used when the printing of Tepla gets faint
3
From Japan
On 2014-09-12 13:41:41
Even if cleaning with this is done, the printing will be faded soon, but since the TEPRA main body purchased quite ahead of time, this may not be due to the cleaning tape ... There are no other options for this cleaning tape I think that there is no choice but to clean it.
This review is about item#00666294.
As it is. Tepra's head cleaning
3
From Japan
On 2012-03-09 17:45:30
I had enough budget, so I bought it in the future. Therefore, I have not used it yet. As it looks, it is the same as the tape cartridge, so the storage can be stored together with other tape cartridges cleanly.
This review is about item#00666294.