Buy more than* S$200* and get FREE SHIPPING

  • Ironworks  drills, 10 piece set

Ironworks drills, 10 piece set NACHI SET50

4.75 (4)
Item.#
06661137
Mfr.#
NACHI SET50
Package Qty.
1Set(50PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Geometry of Drill Flank
Circular cone
Point Angle (Degree)
118
Set Contents
phi 1.1-phi 6.0(0.1mm adjustment for over-saturation) x 1
Helix Angle
Standard
Material
High-speed-steel (high-speed steel) HSS
Purpose
Mild steel, cast iron, aluminum, copper, plastic and lumber
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2017-09-29 17:02:09
Naturally, it is different from an inexpensive set item. It is a good thing with no mistake if you arrange it.
This review is about item#3378356.
Metal processing for small machines self-made
5
From Japan
On 2015-11-14 00:26:29
I found it very safe for finish accuracy, how to dig into, durability and I noticed it. It is a good item. However, when the plastic case is delicate and opened and closed roughly, it seems that the lid is broken, I use mind and because it is hard to see the mold with the size letters, I traced the top with magic and made it easy to see. Since I added some sizes, I hope to find a good drill storage case.
This review is about item#03378356.
Iron drill
4
From Japan
On 2015-09-14 21:18:44
Since the Nazi drill has been used for many years, although it is reliable, the price is high. It is a difficult technique to arrange all items at the decimal place first. Please make it a little cheaper
This review is about item#03378356.
Do-it-yourself
5
From Japan
On 2014-03-07 17:43:14
At first I tried to purchase only the required diameter, but half of the ten sets saw the necessary drill diameter soon, so I bought a set of 10 with case. Since the set items are cheap, it was good as a result. Since the blade is HSS, you can comfortably drill up to soft iron.
This review is about item#03378356.