Buy more than* S$200* and get FREE SHIPPING

  • Disc pads

Disc pads 5575

5.00 (1)
Item.#
06661155
Mfr.#
5575
Package Qty.
1PC
Ship pack of
1
40.51 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Purpose
For general grinding
Hardness
Ordinary
Maximum Rotation Speed (min-1[r. p.m])
10000
Type
For w/glue
Outer Diameter (phi mm)
125
Shaft
Shaft diameter 7.9mm, 24 pitch
Thickness (mm)
19
TRUSCO Part Number
220-4754
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During product polishing
5
From Japan
On 2016-07-12 12:32:32
This price is saved with brand name
This review is about item#06661155.