Buy more than* S$200* and get FREE SHIPPING

  • Scraper Blade

Scraper Blade BD6610

by NOGA
5.00 (1)
Item.#
06661173
Mfr.#
BD6610
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0398
Blade Angle (degree)
50
Blade Width (mm)
3.2
Weight (g)
34
Shaft Diameter (phi mm)
3.2
Specification
For cross hole
Cutting Edge Angle (degree)
50
Blade
D66
Hardness
HRC62 to 64
Overall Length (mm)
48
TRUSCO Part Number
112-3190
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing work of metal parts
5
From Japan
On 2012-02-02 16:27:12
Easy to use, but the price is too high. I think that it is useful if there are several sizes.
This review is about item#06661173.