Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw Blade
  • Jigsaw Blade
  • Jigsaw Blade

Jigsaw Blade T-118A

4.93 (14)
Item.#
06661742
Mfr.#
T-118A
Package Qty.
1Box(5PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High speed steel
Shank Shape
T model
Blade Thickness (mm)
1.0
Overall Length (mm)
92
Purpose
Suports not only wood and metals, but also many other types of materials and cutting work such as FRP, glass, high speed cutting, extremely curved lines, finish cutting, etc.
TRUSCO Part Number
360-8786
Number of Threads per inch
17 - 23
Effective Length (mm)
67
Application
For metalwork
Main Cutting Material
Mild steel plates 1-3mm
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Iron plate opening etc.
5
From Japan
On 2018-04-14 11:30:53
Selection from length. Can be used without problems for maker items only. I will last long and decide lipid.
This review is about item#6661812.
Temperate Bosch ★
5
From Japan
On 2018-02-16 22:18:29
The price is expensive, but the cut is good! With the feeling I used, it seems to have durability Monotaro is always surprised when shipping is overwhelming ^ ^
This review is about item#9680501.
Processing the door
5
From Japan
On 2017-11-19 23:44:50
Because the width of the tooth is narrow, at about 5 mm If you leave a pilot hole, you can use it very conveniently because it can be bent at right angle!
This review is about item#9680447.
Drum processing
5
From Japan
On 2016-05-20 17:56:39
I used it for processing drums with Bosch's jigsaw. Sharpness is also good, and there is not a dropout in the short term. As expected it is a genuine, satisfactory product of Bosch.
This review is about item#06661751.
Panel opening cut
5
From Japan
On 2016-04-07 18:13:42
Invincible with the use of a rechargeable jacksaw (limited to Hitachi made) that turns out anything! It is expensive, is not it ~
This review is about item#09680474.
Cutting of hardware
5
From Japan
On 2015-12-16 10:30:19
Previously I used long type replacement blades, but I wasted wasted parts, but this short type is okay to use the whole without waste.
This review is about item#09680413.
Small article metal cutting
5
From Japan
On 2015-11-29 19:12:39
I am using it for Hitachi Jigsaw, but I can work comfortably because it is difficult to break and break comfortably. Aluminum alloy etc can also be cut in a short time.
This review is about item#06661776.
Lock notch processing of aluminum door
5
From Japan
On 2015-07-08 17:30:23
I use it attached to Makita's small reciprocating saw. Because the eye is coarse, aluminum cutting powder is also difficult to clog and it cuts well. Although it is not suitable for soft base material, it is optimum for processing for thick plate thickness, which also shortens the working time.
This review is about item#06661785.
hobby
5
From Japan
On 2015-04-08 15:15:44
1. Makita 4350FCT was set at the lowest speed, using "stencil" as the cutting oil, and cutting the two stacked flat bars (SS 400) of 4.3 mm thick was cut. It is very well cut. Despite stacking two papers, the blade advances at the same speed or a little faster than when cutting the same flat bar with T-118 EOF. 2. We used Bosch-PMS400PE to cut the M6 ​​screw of strength class 12.9. It's truly hard, but you can cut it properly. Although it cut three, it seems that there is not much change in the sharpness of the 1st and 3rd, so I think that holding of the blade is quite a good one. * As soon as the goods arrive, even if there is a possibility that the delivery date will be delayed, I am very saved because I can get the phone immediately. Though I thought who it would be for a moment when I was told that it was "I 'm gon" on the phone.
This review is about item#09680526.
Cutting of aluminum plate
5
From Japan
On 2015-01-12 09:18:41
I was able to work very smoothly. In addition, the design, color etc are also refined, and there is satisfaction in owned · use.
This review is about item#06661803.