Buy more than* S$200* and get FREE SHIPPING

  • Micro Hand Tool
  • Micro Hand Tool
  • Micro Hand Tool

Micro Hand Tool MSG-3BSN

by UHT
Item.#
06662004
Mfr.#
MSG-3BSN
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precise grinding and polishing job
Hose Connection Diameter
PT 1/4
Exhaust System
Backwards
Body Weight (g)
130
Maximum Rotation Speed (min-1[r. p.m])
65000
Overall Length (mm)
143
Supply Air Pressure (kgf/cm3)
6+/-1
Shank Axis
3mm
Air Consumption (NL/min)
120
Switching Method
Grip control valve
Type
Straight type
Set Contents
Msg-3BSN body-10 phi with wheel 1 / 13 with a phi shaft Nyusofu2 strap-25 phi foil-Nyusofu trap (# 240, # 320, # 400, # 600, # 800, 1000, 1500 1 of each), with Stepin, spanner 1 each, air hose (1.5 m) 1 book ,over hose , filter 1 internal hose joint, case