Buy more than* S$200* and get FREE SHIPPING

  • Micro Angle Grinder

Micro Angle Grinder MAG-121N

by UHT
Item.#
06662013
Mfr.#
MAG-121N
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Connection Diameter
PT 1/4
Exhaust System
Backwards
Supply Air Pressure (MPa)
0.6
Switching Method
Grip control valve
Type
120 degree angle type
Overall Length (mm)
107
Shank Axis
3mm
Air Consumption (NL/min)
120
Body Weight (g)
140
Maximum Rotation Speed (min-1[r. p.m])
52500
Height (mm)
78
Application
For precise grinding and polishing job