Buy more than* S$200* and get FREE SHIPPING

  • Micro Angle Grinder

Micro Angle Grinder MAG-122N

by UHT
4.00 (1)
Item.#
06662022
Mfr.#
MAG-122N
Package Qty.
1PC
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Hose Connection Diameter
PT 1/4
Supply Air Pressure (MPa)
0.6
Application
For smoothness grinding and polishing work
Body Weight (g)
140
Type
120 degangle type
Overall Length (mm)
104
Air Consumption (NL/min)
120
Switching Method
Grip control valve
Exhaust System
How to Back
Maximum Rotation Speed (min-1[r. p.m])
35000
Height (mm)
55
Set Contents
One two MAG-122N, air hose 1.5m, hose band, quick joint, over hose, set pin, phi20 cup grinding wheel, phi20 rubber pads, phi20NSL7 sheets, phi20 Poripa nine
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic chamfer
4
From Japan
On 2016-05-24 19:28:07
Compact and easy to use.
This review is about item#06662022.