Buy more than* S$200* and get FREE SHIPPING

  • Micro Angle Grinder

Micro Angle Grinder MAG-123N

by UHT
4.00 (1)
Item.#
06662031
Mfr.#
MAG-123N
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Connection Diameter
PT 1/4
Supply Air Pressure (MPa)
0.6
Application
For smoothness grinding and polishing work
Maximum Rotation Speed (min-1[r. p.m])
23500
Height (mm)
50
Exhaust System
Back
Air Consumption (NL/min)
120
Switching Method
Grip control valve
Body Weight (g)
175
Type
120 degree angle type
Overall Length (mm)
123
Set Contents
MAG-122N, air hose 1.5m, two hose bands, quick joint, over hose, set pin, 1 phi30 cup whetstone, phi30 rubber putt, 7 phi30 NSL, 18 phi30 poly pars
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic chamfer
4
From Japan
On 2016-05-24 19:28:07
Compact and easy to use.
This review is about item#06662022.