Buy more than* S$200* and get FREE SHIPPING

  • Micro Angle Grinder

Micro Angle Grinder MAG-093N

by UHT
4.00 (1)
Item.#
06662047
Mfr.#
MAG-093N
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hose Connection Diameter
PT 1/4
Supply Air Pressure (MPa)
0.6
Application
For smoothness grinding and polishing work
Overall Length (mm)
118
Body Weight (g)
160
Type
90 degree angle type
Air Consumption (NL/min)
120
Switching Method
Grip control valve
Height (mm)
44
Exhaust System
Backwards
Maximum Rotation Speed (min-1[r. p.m])
23500
Set Contents
MAG-093N, air hose 1.5m, 2 hose bands, quick joint, over hose, set pin, 1 phi30 cup whetst1, phi30 rubber putt, 7 phi30NSL, 18 phi30 poly pars
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Plastic chamfer
4
From Japan
On 2016-05-24 19:28:07
Compact and easy to use.
This review is about item#06662022.