Buy more than* S$200* and get FREE SHIPPING

  • Engraving Pen

Engraving Pen D-1

by SK
5.00 (3)
Item.#
06662275
Mfr.#
D-1
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bit (refill)
Cemented carbide G2 (JISK20 equivalent)
Rated Voltage (V)
AC100 (50/60Hz)
Power Consumption (W)
7
Material (Body)
ABS resin
Accessories
One template
Substrates
Plastic, glass, non-ferrous metals, soft iron, stainless
Point Angle (Degree)
60
Weight (g)
About 250
Overall Length (mm)
174
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replacement of defective item
5
From Japan
On 2016-10-30 18:45:50
Since it has been used for many years it has been broken so it is an alternative. I could probably buy what seems to be the same. It seems to be durable if the quality is the same as you have used for many years.
This review is about item#6662275.
Stamp
5
From Japan
On 2015-12-16 09:39:01
Grip can write fine fine letters better than I thought Vibration intensity adjustment is very convenient as it can handle a variety of situations I will see the situation from now on durability
This review is about item#06662275.
Dog dog 's stray note Engraved on this stainless steel plate with this pen.
5
From Japan
On 2011-02-28 13:56:58
It is easy to use once you get used to it although the grip part is thick. The sound is a bit noisy but it is good to be able to adjust the intensity of the digging strength. There was a display with Japanese made.
This review is about item#06662275.