Buy more than* S$200* and get FREE SHIPPING

  • Task inverter fluorescent light "Office Inverter"
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light
  • Task inverter fluorescent light

Task inverter fluorescent light "Office Inverter" LK-W082GY

3.00 (1)
Item.#
06662397
Mfr.#
LK-W082GY
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
About 1.6
Power Consumption (W)
(when Off: 0.3) 20
Color
Light Gray
Material
SHADE: ABS, SHAFT: ALUMINUM
Accessories
Compact fluorescent tubes (FPL27EX-N) mounting bracket (partition clamp 2WAY clamp)
Lighting System
touch inverter method
Dimension / Size (mm)
Shade 365 x arm about 440
Power (V)
AC100(50/60Hz)
Weight (kg)
About 1.2
Specification
Partition clamp: Necessary depth from partition wall to slit is 8mm or more Partition clamp mounting hole pitch: about 25 - 50mm, length about 15mm, width about 3mm or more 2WAY clamp: Can be installed to thickness 55mm
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For inspecting work next to the line
3
From Japan
On 2016-02-13 14:44:44
It is harder to see than the LED
This review is about item#06662397.