Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape

Vinyl Tape -

by K.U.
4.38 (8)
Item.#
06662643
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (kgf/25mm)
8
JIS Standard
C-2336
Extensibility (%)
180
Withstand Voltage
10kV/minute
Tape Width (mm)
19
Adhesive
Rubber type
Adhesive Power (N/10mm)
1.6
Tape Thickness (mm)
0.2
Tensile Strength
8kg/25mm
Base Material
Vinyl chloride
Color
Transparent
Tape Length (m)
10
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Fixed brake line around bicycle handle
5
From Japan
On 2017-09-21 14:41:04
I think that there is no stickiness, thickness is also good. Good price and reasonable price!
This review is about item#6662722.
Multipurpose
5
From Japan
On 2017-02-15 23:32:43
I think that you can use it normally without feeling dissatisfied.
This review is about item#6662722.
Radiocontrol Airplane Parts
5
From Japan
On 2016-08-30 16:58:16
Durability was outstanding, it's durable
This review is about item#6662722.
Fixing piping and wiring
3
From Japan
On 2016-06-17 22:15:21
I want other colors to be prepared.
This review is about item#06662722.
Insulation of terminals
5
From Japan
On 2015-07-07 12:09:08
When used for insulation, if transparent, you can see the shape of the terminal at a glance. Whether it was a Giboshi terminal or a flat terminal, you can visually see without peeling the tape.
This review is about item#06662643.
For outdoor tools stick to company name sticker etc.
3
From Japan
On 2015-07-07 11:04:56
I bought it for protecting outdoor use Tepra and company name stickers. There was a reasonable degree of transparency, and the adhesion was also sufficient. The long-term durability and the condition of the paste when the tool etc. becomes high temperature in the summer are unknown at the moment, but I think that I would like to purchase it in the future if there is not a problem in particular.
This review is about item#06662722.
Easy to use
5
From Japan
On 2013-12-10 20:20:46
There are many uses for construction, but since winding is long, it can be used without frustration.
This review is about item#06662722.
Wiring work
4
From Japan
On 2013-10-26 18:09:15
Vinyl tape often uses colored materials, but it is used in hot and humid places and in places like to shoot periodically. Even after peeling, the feeling of a sticky feeling is less and the work can be done well.
This review is about item#06662722.