Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi Purpose Brush

Multi Purpose Brush 12858

3.38 (80)
Item.#
06662826
Mfr.#
12858
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
13
Specification
Goat hair
Trim Length (mm)
38
Model
Bracing
Trim
Goat hair, Kasen
Dimension (mm)
About 50
Customer Reviews
5 star 27
4 star 18
3 star 10
2 star 8
1 star 17
Review Rating: 3.38
80 Customer Reviews
The reviews are automatic translation.
Woodworking painting work
3
From Japan
On 2018-04-13 09:26:32
It is cheap and saved. Sometimes hair falls out, but it is acceptable.
This review is about item#6662835.
When painting work
5
From Japan
On 2016-08-16 00:14:40
Easy to use, I think that the inclusion of paint is also good. The hardness of the brush is moderate and satisfying.
This review is about item#06662826.
Paint painting
1
From Japan
On 2016-03-05 14:20:08
The adhesion was bad and the hair quickly passed out
This review is about item#06662817.
Paint painting
5
From Japan
On 2016-02-12 07:52:34
It is easy to use for the price. I plan to purchase again.
This review is about item#06662817.
Pour lemon juice into the grill of fish.
4
From Japan
On 2016-02-11 16:23:26
It was very cheap because it was cheap.
This review is about item#06662817.
Outdoor wooden staircase and veranda
3
From Japan
On 2015-12-21 12:33:56
I got a problem with the hair of the brush coming out. Although I think that it is not outstanding so outdoors.
This review is about item#06662835.
Painting
5
From Japan
On 2015-12-20 09:49:50
I will buy it for adjustment to make it free shipping (^ ^;) I absolutely use it and I can use it without any problem.
This review is about item#06662817.
For painting
2
From Japan
On 2015-12-03 16:51:03
Used for painting It would be nice if the brush did not immediately become a ball
This review is about item#06662817.
Painting work
5
From Japan
On 2015-11-22 15:08:00
Disposable is hard to use because there are many hair coming out, but it is good for the price.
This review is about item#06662826.
Detailed part when painting outer wall and block fence
5
From Japan
On 2015-11-20 15:56:25
I made a bulk purchase with the intention of disposable. But when I tried using it, there was almost no hair loss, it was comfortable to use. I am using it for water-based paint, so I do not feel like throwing it away.
This review is about item#06662826.