Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Pp Tube Connector

Pp Tube Connector O-1

3.00 (1)
Item.#
06664332
Mfr.#
O-1
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Compatible Tube Inner Diameter (phi mm)
5 to 9
Dimensions (phi mm)
5 to 9
Minimum Length (mm)
70
TGK Product Number
161-17-10-26
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used for piping at a steep angle.
3
From Japan
On 2008-07-21 23:55:17
I wish we had a more solid material.
This review is about item#06664357.