Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pp Tube Connector

Pp Tube Connector O-2

3.00 (1)
Item.#
06664341
Mfr.#
O-2
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Minimum Length (mm)
90
TGK Product Number
161-17-10-27
Dimensions (phi mm)
7 to 12
Compatible Tube Inner Diameter (phi mm)
7 to 12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used for piping at a steep angle.
3
From Japan
On 2008-07-21 23:55:17
I wish we had a more solid material.
This review is about item#06664357.