Buy more than* S$200* and get FREE SHIPPING

  • Pp Tube Connector

Pp Tube Connector O-3

3.00 (1)
Item.#
06664357
Mfr.#
O-3
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Compatible Tube Inner Diameter (phi mm)
10 to 15
Dimensions (phi mm)
10 to 15
Minimum Length (mm)
90
TGK Product Number
161-17-10-28
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used for piping at a steep angle.
3
From Japan
On 2008-07-21 23:55:17
I wish we had a more solid material.
This review is about item#06664357.