Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Tube Connector

PP Tube Connector U-1

2.00 (1)
Item.#
06664445
Mfr.#
U-1
Package Qty.
1Bag(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP
Dimensions (phi mm)
3 to 6x5 to 9
TGK Product Number
161-17-10-21
Compatible Tube Inner Diameter (phi mm)
3 to 6 x 5 to 9
Type
Under 2 x 1 U-type on
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used to branch the shower to make a bypass and increase running water
2
From Japan
On 2012-05-17 19:27:49
It may be that there is no way because it is for experimental purposes, but if you connect the hose and tighten the fixing bracket, it collapsed because of the power condition. It is desirable that it is more solid and solid.
This review is about item#06664463.