Buy more than* S$200* and get FREE SHIPPING

  • PP Tube Connector

PP Tube Connector Y-1

2.00 (1)
Item.#
06664472
Mfr.#
Y-1
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PP
Compatible Tube Inner Diameter (phi mm)
5 to 7
Type
YType
TGK Product Number
161-17-10-16
Dimensions (phi mm)
5 to 7
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used to branch the shower to make a bypass and increase running water
2
From Japan
On 2012-05-17 19:27:49
It may be that there is no way because it is for experimental purposes, but if you connect the hose and tighten the fixing bracket, it collapsed because of the power condition. It is desirable that it is more solid and solid.
This review is about item#06664463.