Buy more than* S$200* and get FREE SHIPPING

  • P-Test Tube New Lip
  • P-Test Tube New Lip
  • P-Test Tube New Lip
  • P-Test Tube New Lip

P-Test Tube New Lip P-15M

by NEG
4.80 (5)
Item.#
06664682
Mfr.#
P-15M
Package Qty.
1Box(50PC)
Ship pack of
1
37.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
NL (new lip)
Length (mm)
150
Outer Diameter (phi mm)
15
Inner Diameter (phi mm)
13
TGK Product Number
717-03-05-28
Thickness (mm)
1
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Experimental
5
From Japan
On 2017-02-14 06:51:25
Cheaper with respect to price sufficiently withstand the experiment. Size of Matabetsu is also hope.
This review is about item#05783057.
For Bud
4
From Japan
On 2016-05-05 18:38:09
Cheap and very fast arrival! I am very happy. But, logo printing is no thank you! I want to eliminate all means! Although I thought that either erasable with thinner, etc. It was useless. By all means thank you to all means improvement.
As a member of the Bud
5
From Japan
On 2015-06-16 16:07:13
Rose with without any, is preeminent sense of stability. Speaking by force, it is welcome if cheaper.
This review is about item#05783014.
We use as a vase.
5
From Japan
On 2015-04-20 19:35:20
It was a commodity of undisputed. Purchase lot will be saved if it is 50 / box position. The following are thinking about buying things a length of about 150mm.
This review is about item#34846612.
Use the vase of items of stained glass experience
5
From Japan
On 2013-02-10 19:30:20
Very easy to use in spite of the low-cost, also is an attractive point of being immediately delivered after ordering. If, as long as you are able to improve, very pleased if you could eliminate the printing, it is appreciated. Thank you once your consideration please you like.
This review is about item#06664682.