Buy more than* S$200* and get FREE SHIPPING

  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth
  • P-Test Tube Straight Mouth

P-Test Tube Straight Mouth P- fraction 17.5

4.22 (9)
Item.#
06664813
Mfr.#
P- fraction 17.5
Package Qty.
1Box(100PC)
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
17.5
Inner Diameter (phi mm)
15.5
Length (mm)
130
Thickness (mm)
1
Type
Direct mouth
TGK Product Number
717-03-05-54