Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic Fiber Paper

Ceramic Fiber Paper 617-87-20-41

Item.#
06665005
Mfr.#
617-87-20-41
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Various packing, gasket
Length (m)
20
Thickness (mm)
0.5
Maximum Temperature (Degree C)
1260
Width (mm)
600
TGK Product Number
617-87-20-41