Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Fiber Paper

Ceramic Fiber Paper 617-87-20-42

Item.#
06665014
Mfr.#
617-87-20-42
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Various packing, gasket
Length (m)
20
Thickness (mm)
1
Maximum Temperature (Degree C)
1260
Width (mm)
600
TGK Product Number
617-87-20-42