Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Fiber Paper

Ceramic Fiber Paper 617-87-20-43

Item.#
06665023
Mfr.#
617-87-20-43
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Various packing, gasket
Length (m)
20
Thickness (mm)
0.25
Maximum Temperature (Degree C)
1260
Width (mm)
600
TGK Product Number
617-87-20-43