Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board, PMMA, Transparent

Acrylic Board, PMMA, Transparent 405-18-15-09

Item.#
06665337
Mfr.#
405-18-15-09
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
PMMA (acrylic resin)
Width (mm)
1000
TGK Product Number
405-18-15-09
Thickness (mm)
2
Length (mm)
1000