Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board, PMMA, Transparent

Acrylic Board, PMMA, Transparent 405-18-15-05

Item.#
06665346
Mfr.#
405-18-15-05
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.19 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Material
PMMA (acrylic resin)
Thickness (mm)
2
Length (mm)
1000
Caution
Low chemical resistance.
Purpose
Ceiling light, display case.
Width (mm)
500
TGK Product Number
405-18-15-05