Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board, PMMA, Transparent

Acrylic Board, PMMA, Transparent 405-18-15-11

5.00 (1)
Item.#
06665391
Mfr.#
405-18-15-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
PMMA (acrylic resin)
TGK Product Number
405-18-15-11
Purpose
Ceiling light, display case.
Width (mm)
1000
Length (mm)
1000
Caution
Low chemical resistance.
Thickness (mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I do not use it for work
5
From Japan
On 2017-12-24 06:42:44
I occasionally use it, but it was as planned as usual.
This review is about item#06665364.