Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Clamp
  • Aluminum Clamp
  • Aluminum Clamp

Aluminum Clamp ALR-16

Item.#
06665565
Mfr.#
ALR-16
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Minimum Bending Radius (mm)
100
Dimensions L (mm)
1000
Dimension O.d (mm)
54
Dimension T (mm)
18
Dimensions B (mm)
22
Dimensions A (mm)
45
TGK Product Number
357-64-55-68
Dimensions I.d (mm)
41.5
Dimensions C (mm)
61