Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Clamp
  • Aluminum Clamp
  • Aluminum Clamp

Aluminum Clamp ALR-25

Item.#
06665574
Mfr.#
ALR-25
Package Qty.
1PC
Ship pack of
1
31.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Dimensions C (mm)
72
Dimensions A (mm)
55
Dimension T (mm)
18
Dimensions B (mm)
32
TGK Product Number
357-64-55-69