Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Clamp
  • Aluminum Clamp
  • Aluminum Clamp

Aluminum Clamp ALR-40

Item.#
06665583
Mfr.#
ALR-40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
Aluminum
Dimension T (mm)
18
Dimensions B (mm)
47
TGK Product Number
357-64-55-70
Dimensions C (mm)
90
Dimensions A (mm)
70