Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Clamp
  • Aluminum Clamp
  • Aluminum Clamp

Aluminum Clamp ALR-50

Item.#
06665592
Mfr.#
ALR-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Aluminum
Dimensions C (mm)
123
Dimensions A (mm)
95
Dimension T (mm)
26
Dimensions B (mm)
63
TGK Product Number
357-64-55-71