Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antistatic Urethane Palm Gloves
  • Antistatic Urethane Palm Gloves
  • Antistatic Urethane Palm Gloves
  • Antistatic Urethane Palm Gloves
  • Antistatic Urethane Palm Gloves
  • Antistatic Urethane Palm Gloves

Antistatic Urethane Palm Gloves A0520

Item.#
06665836
Mfr.#
A0520
Package Qty.
1Pack(10Pair)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Thickness (mm)
0.8
Overall Length (mm)
23
TGK Product Number
404-23-75-70
Surface Resistance Value (ohm)
106-8
Middle Finger Length (mm)
8
Overall Length (cm)
23
ISO
Equivalent to Class 6-7 (Fed/STD class 5000)
Purpose
Electrical and electronic parts assembly work. Automobile-related industries. Precision machine industries. Light electric machine industries.
Size
L
TRUSCO Part Number
356-2832
Color (wrist Part)
Gold
Around Palms (cm)
19.5
Middle Finger Length (cm)
8
Material
(glove): 90% nylon, 5% polyester, other 5% (anti-skid portion) conductive polyurethane