Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cryo - Flex Embossed Heater

Cryo - Flex Embossed Heater 81100037

by NUNC
5.00 (2)
Item.#
06665985
Mfr.#
81100037
Package Qty.
1PC
Ship pack of
1
55.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
100V 300W 50/60Hz
TGK Product Number
656-21-51-11
Color
Pink
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For calcination of thermosetting resin clay
5
From Japan
On 2013-09-13 13:42:52
Such as Sculpey, I bought and thought that you can use in the clay which is cured by heating. Although originally it was heated in an oven toaster, etc., when you go to create a form is divided into several times, each time to a whole baked section in the beginning when you heat the oven tend to deformation, a significant amount of time until the cool suffering it will be. If at such time, you prevent the deformation of the other part it is possible I'll heat the only place that was dished. In addition, since remains cold the other portion is also heated part as a result will be cool more quickly, you can increase the production speed.
This review is about item#06665985.
Heat shrinkable tube work
5
From Japan
On 2009-03-03 17:42:31
It is a heater for use when creating the original New Year's card, etc. in the embossing powder, but when I use borrowed from his wife to heat-shrinkable tubing, was looking for another single and for very good condition. I did not think that there is in Monotarou.
This review is about item#06665985.