Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Stirrer Srs111/116Aa

Magnetic Stirrer Srs111/116Aa SRS116AA

5.00 (1)
Item.#
06669083
Mfr.#
SRS116AA
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stirring Capacity (mL)
30 - 1000
Plate Size (mm)
110x110
Revolution (min-1[r.p.m])
100 - 1500
Weight (kg)
About 1
TGK Product Number
567-63-23-19
Motor
Kumatori shape
Power
AC100V
Outside Dimension (mm)
110x160x70H
Cycle(Hz)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used during manufacturing
5
From Japan
On 2015-12-17 14:41:03
Since it was the latest version of the thing which used before, usability is well and it is useful at the time of manufacture.
This review is about item#06669074.