Buy more than* S$200* and get FREE SHIPPING

  • Digital Temperature Module

Digital Temperature Module TX-120

Item.#
06670745
Mfr.#
TX-120
Package Qty.
1PC
Ship pack of
1
54.29 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1059
AS ONE Part Number
1-5082-01, 1-5082-01
Resolution (deg C)
0.1, 0.1
Pricision
+/- 1 ℃ (-50- + 100 ℃) +/- 2 ℃ (100- + 200 ℃), +/- 1 deg C (-50 - +100 deg C) +/- 2 deg C (100 - +200 deg C)
Measurment Range (deg C)
-300, -50 to +250
Outside Dimension (mm)
51.3x14x27H, 51.3x14x27H
TRUSCO Part Number
403-1385, 403-1385
Type of display Temperature
Digital
Sampling
1, 1
Sensor Dimensions (mm)
4.3phix110L (thermistor), 4.3phi x 110L (thermistor)
Cord Length (m)
900mm, 900mm
Power
LR-44 battery (1.5V) 1 piece, LR-44 battery (1.5V) 1 piece
Weight (g)
30, 30
TGK Product Number
219-70-27-20, 219-70-27-20