Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Thermometer

Digital Thermometer CT-1320D

5.00 (1)
Item.#
06670763
Mfr.#
CT-1320D
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
2014 TRUSCO Published Page
1-0987
Sampling Period
2 times / sec, 2 times / second
Sensor Type
K thermocouple, K thermocouple
Weight (g)
About 190, About190
Type
2ch formula
TGK Product Number
219-70-24-20, 219-70-24-20
Operating Temperature and Humidity Range
0- + 50 ℃, 80% RH or less (non-condensing), (No condensation) RH below 0 to + 50 deg C, 80%
Resolution Capability
1 ℃, 1deg C
2015 Trusco Published Pages
1 1061
Type of display Temperature
Digital
Dimensions (Width W x Height H x Depth D) (mm)
71x148x36, 71x148x36
Measurment Range (deg C)
-50-+1300, -50 to +1300
Accessories
Soft case, instruction manual, Soft case, instruction manual
TRUSCO Part Number
221-8330, 221-8330
Storage Temperature/Humidity Range
-20- + 60 ℃, 80% RH or less (non-condensing), (No condensation) RH below -20 to + 60 deg C, 80%
Battery life (hours)
About 140 (in the case of alkaline batteries used)
Power
9V angle type battery (006P, etc. 6F66,6LF66) 1 piece, (006P, 6F66,6LF66, etc.) one 9V battery type angle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement is carried out at the time of maintenance of the probe tip of the light depilator sold by our company
5
From Japan
On 2011-06-23 17:35:07
It is portable and easy to use point. Since thermocouples are used, the measurement speed is fast and it is good to be able to measure accurate temperature.
This review is about item#06670754.