Buy more than* S$200* and get FREE SHIPPING

  • Digital Surface Temperature Module
  • Digital Surface Temperature Module
  • Digital Surface Temperature Module

Digital Surface Temperature Module SN-170N

3.75 (4)
Item.#
06670867
Mfr.#
SN-170N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Resolution (deg C)
0.1
Pricision
+/- 1 deg C (0 - 40 deg C)
Measurment Range (deg C)
-40 to +95
Outside Dimension (mm)
49x14x28.5H
Model
SN-170
Sensor Dimensions (mm)
3.6Phix25L
Cord Length (m)
1.5m
Power
LR-44 battery (1.5V) 1 piece
Weight (g)
18
TGK Product Number
739-70-27-01
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Engine room temperature control
1
From Japan
On 2016-05-31 13:11:57
Battery exchange from the entire surface can not be done. The explanation is incorrect It is impossible to stick it to the wall for battery replacement It needs a simple holder so that it can be detached and replace the battery. There is an external dimension chart so it will be helpful if you post it.
This review is about item#06670867.
Measurement of liquid temperature by surface temperature of piping
5
From Japan
On 2016-02-14 18:28:02
It is easy to install because the display screen is very simple and the temperature indication value is easy to see and the size is reasonable and the place is also taken. I am satisfied with ease of use.
This review is about item#06670867.
Car temperature indication
4
From Japan
On 2014-07-07 15:34:39
The temperature indication can not be seen in a dark place
This review is about item#06670867.
Oil temperature control of measuring equipment
5
From Japan
On 2014-02-12 13:11:31
It is recommended that you choose a mounting location with a compact size.
This review is about item#06670867.