Buy more than* S$200* and get FREE SHIPPING

  • Door Knob Lever
  • Door Knob Lever
  • Door Knob Lever

Door Knob Lever M580

4.00 (4)
Item.#
06670991
Mfr.#
M580
Package Qty.
1PC
Ship pack of
1
13.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be installed on knobs which are not precise circles or sides that upright lines and not over 23mm.
TGK Product Number
680-87-28-15
Dimension (mm)
70x23x153
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
The front door
3
From Japan
On 2015-11-14 15:18:36
It was attached to the trial will be hard to turn the doorknob, but I have come off as soon as the do not use or carefully because of the plastic. Threaded portion be useless in the plastic.
This review is about item#06670991.
Round knob conversion
4
From Japan
On 2015-01-15 21:54:13
Is good in straight knob will loose immediately slid on the inside and you are using a knob that is thin in the taper on the inside.
This review is about item#06670991.
Round knob conversion
4
From Japan
On 2013-10-15 19:44:31
It is very convenient. It was attached to the old lady's house in the neighborhood. The disadvantage is, tapered tight knob requires a position change many times.
This review is about item#06670991.
To convert from a round knob on the lever.
5
From Japan
On 2013-04-22 06:58:40
Before you know this product, I was to replace every knob, but the room door, I was able to buy in the home center is led to the outside door, standard was going to remodel because you can not buy is the difference between the lever-type a search on the net in front of the place, things I bought because there was as it had been able to in my head. Elderly was not very pleased was the lever type in was no longer fully turn the round knob. The shape of the knob seems there is a form fixed and held is difficult we are looking at how to use it now. If so that the fixation defect, we partially going to screws. Mounting is also a simple idea has spread. Thank you very much.
This review is about item#06670991.