Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers 115mm

5.00 (1)
Item.#
06672364
Mfr.#
115mm
Package Qty.
1PC
Ship pack of
1
2.68 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Type
Bent edge - article of high quality
Overall Length (mm)
115
Material
SUS430
TGK Product Number
419-25-25-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sample manipulation
5
From Japan
On 2014-09-02 04:02:36
Light, easy-to-use easy to force acceleration.
This review is about item#06672364.