Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers 150mm

5.00 (2)
Item.#
06672382
Mfr.#
150mm
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Bent edge - article of high quality
Overall Length (mm)
150
Material
SUS430
TGK Product Number
419-25-25-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For picking small parts such as screws
5
From Japan
On 2017-05-06 12:47:34
In relation to keeping it in the same storage case as parts, I arrived after I wanted a bent tweezers a bit shorter than usual. It is 115 mm and enters perfectly, usability is not bad, there are no complaints. If it is an ordinary size recently, since it is sold at a price of 100 or less, it was pleasant if this 115 mm size was a bit cheaper too. (If the demand is low, you will not be able to lower the selling price)
This review is about item#6672364.
Sample operation
5
From Japan
On 2014-09-02 04:02:36
It is light, easy to use and easy to use.
This review is about item#06672364.