Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Shoes 7517
  • Safety Shoes Shoes 7517
  • Safety Shoes Shoes 7517

Safety Shoes Shoes 7517 7517

4.33 (6)
Item.#
06675873
Mfr.#
7517
Package Qty.
1Pair
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Color
black, Black
Material (toe core)
ACM resin, ACM resin
Material (Skin)
Silver with cowhide, Grain-cowhide
Type
Shoe
Material (Sole)
Foamed polyurethane, Foamed polyurethane
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
TGK Product Number
407-87-07-28, 407-87-07-28, 407-87-07-28
Sole
False bottom, False bottom
Size (cm)
23.5, 23.5, 23.5
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
MACHINING MACHINERY
3
From Japan
On 2016-08-25 16:05:57
Design is old, factory shoes image
This review is about item#6675943.
During manufacturing work
4
From Japan
On 2016-06-10 14:26:29
I was looking for leather strapless. It can be used without worrying about unwinding and stuck
This review is about item#06675907.
work
5
From Japan
On 2015-08-05 12:42:54
It can be used for a long time without collapsing. The sparks are less likely to enter the shoes during welding.
This review is about item#06675934.
Do-it-yourself
5
From Japan
On 2015-07-20 19:07:26
I think that it is very easy to wear
This review is about item#06675925.
Working in the factory
4
From Japan
On 2015-03-30 14:18:10
Light, cushion is there, there is no problem if you devise inner and devise.
This review is about item#06675934.
For light work
5
From Japan
On 2015-02-04 09:46:40
It is good. After seeing it, what workmanship to mistake as a gentleman shoe. Because it is light, I do not feel like wearing safety shoes.
This review is about item#06675925.