Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Shoes 7517
  • Safety Shoes Shoes 7517
  • Safety Shoes Shoes 7517

Safety Shoes Shoes 7517 7517

4.33 (6)
Item.#
06675907
Mfr.#
7517
Package Qty.
1Pair
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Color
black, Black
Size (cm)
25.5, 25.5, 25.5
TGK Product Number
407-87-07-32, 407-87-07-32, 407-87-07-32
Sole
False bottom, Double soles
Material (Sole)
Foamed polyurethane, Polyurethane foam
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Material (Skin)
Silver with cowhide, Cowhide with silver
Type
Shoe, Brogues
Material (toe core)
ACM resin, made of ACM resin
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 Product made from leather S class (for common operations) E passed.
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
MACHINING MACHINERY
3
From Japan
On 2016-08-25 16:05:57
Design is old, factory shoes image
This review is about item#6675943.
During manufacturing work
4
From Japan
On 2016-06-10 14:26:29
I was looking for leather strapless. It can be used without worrying about unwinding and stuck
This review is about item#06675907.
work
5
From Japan
On 2015-08-05 12:42:54
It can be used for a long time without collapsing. The sparks are less likely to enter the shoes during welding.
This review is about item#06675934.
Do-it-yourself
5
From Japan
On 2015-07-20 19:07:26
I think that it is very easy to wear
This review is about item#06675925.
Working in the factory
4
From Japan
On 2015-03-30 14:18:10
Light, cushion is there, there is no problem if you devise inner and devise.
This review is about item#06675934.
For light work
5
From Japan
On 2015-02-04 09:46:40
It is good. After seeing it, what workmanship to mistake as a gentleman shoe. Because it is light, I do not feel like wearing safety shoes.
This review is about item#06675925.